Dual-Sided Floor Stand Holds one - two automatic hand sanitizer dispenser(s) Column with square base. Includes MP-070: Sign Holder - Vertical. Holds any 8.5"W x 11"H sign. Assembly hardware included. Column - Quartz Beige Powder-Coated Aluminum Base - Quartz Beige Powder-Coated Steel. Sign Holder - Clear PETG Plastic. Made in the USA. Stop the Germs sign included.
Bowman® Dual-Sided Floor Stand 17"W x 64.57"H x 17"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$329.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 17 in |
| Height | 64-9/16 in |
| Weight | 1 lbs |
Product Details
| Mounting Location | Floor Stand |
| Material | Column Aluminum - Base Steel |
| Color | Quartz Beige |
| Manufacturers Part Number | KS022-0012 |
| Brand | Bowman |