- LED power indicator shows server is operational
- Safety- Fresh® patented brew-through lid with vapor seal and spill prevention
- Soft Heat® servers supply controlled heat to coffee to maintain flavor and temperature
- Black Finish with Top Handle
Soft Heat® Portable Satellite Server, 1.5 Gallon, Black
Write a Review
|
Questions & Answers (0)
Product Description
Soft Heat® Portable Server
PRICE
$605.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 14 in |
| Height | 28-1/5 in |
Product Details
| Voltage | 120 V |
| Manufacturers Part Number | 27850.0004 |
| Brewing Capacity | 1-1/2 Gallons |
| Water Fill Type | Plumbed |
| Power Cord Attached | No |
| Brand | Bunn |