Solaira Dual Volt Digital Variable Controller, 34 Amp, 120/240V, White
Write a Review
|
Questions & Answers (0)
Product Description
Solaira dual voltage control 34 amp max load with built in temperature sensor and 1-60 minute timer, Electrician Installed.
PRICE
$1,509.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 3 in |
| Height | 7 in |
Product Details
| Type | Controller |
| Voltage | 120/240 V |
| Amps High | 34 A |
| Color | White |
| Manufacturers Part Number | SMART34-DV |
| For Use With | Solaira Patio Heaters |
| Shape | Rectangular |
| Brand | Solaira |