LB White® Regulator LP, 1st Stage, Boss 1000
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 5 lbs |
Product Details
| Type | Regulator |
| Includes | Connectors |
| Color | Red |
| Manufacturers Part Number | 500-132235 |
| For Use With | L.B White Boss 1000 Heater |
| Brand | L.B. White |
Warranty
| Warranty | 1 yr |
Related Products
Chrome-plated brass body with all brass high-pressure chamber. Internal reseating relief valve protects against overpressurization. Standard DISS 1240 outlet connection and plastic swivel hose barb.
The GHT2002J is an adjustable, thermostatic controller. Use in conjunction with any Powerblanket products that uses 15-amp electrical plug for greater temperature control. Allows Powerblanket product temperatures to adjust from ambient up to the maximum temperature allowed by the product. Made in the USA. 1 Year Limited Warranty. GHT2002J Digital Thermostatic Controller Includes: Digital temperature controller Heat probes for precise temperature measurements 110 volt electric plug
Pipe Mounting Kit (PMK) 20" Frame-Particularly useful in buildings with insufficient structural strength to use other types of mounts. Requires 3" (76 mm) pipe (3½" / 89 mm O.D.) (not supplied). Mounting kits are made of steel with wet-applied enamel paint. If the heater is installed on a structure that is to be transported, provide additional support for the heater during transit. The suspended weight should not exceed 300 lbs (136 kg). Not suitable for models - HP 30, FR 30, HP 36, FR 36, or Tandem AH Series (24B fan configuration). Although Ruffneck™ Unit Heaters are designed to ...
Field-installed thermostat kit for electric cove heater model KCV. Available in single pole or double pole thermostat models and left-side mount or right-side mount models and made to accompany the KCV-Series cove heater. This thermostat connects to the heater for superior temperature control. With heating from 40-90 degrees F. Everything you need is included so you don't have to order extra parts. It comes with the thermostat, knob & j-box. Features: Single Pole or Double Pole Models Available Left-Side Or Right-Side Mount Models Available Field Installed Design Snap action provides ...
The GHT2002J-5-20 is an adjustable, thermostatic controller. Use in conjunction with our part numbers (EH0509 and EH0509G) for greater temperature control. The Powerblanket product used in conjunction with this thermostat controller must pull no more than 15 amps max. Allows Powerblanket product temperatures to adjust from ambient up to the maximum temperature allowed by the product. Note: Do not submerge in liquid. Made in the USA. 1 Year Limited Warranty. GHT2002J-5-20 Digital Thermostatic Controller Includes: Digital temperature controller Heat probes for precise temperature ...