- Dual-Voltage Airpot Coffee Brewer
- E asily convertible by flipping a switch to: - 120 volt, 15 amp - 120/208 volt, 20 amp - 120/240 volt, 20 amp
- Brews 3.8 to 7.5 gallons (14.4 to 28.4 litres) of perfect coffee per hour.
- Convenient airpots keep coffee hot for hours.
- A irpots are easily transported to remote meeting rooms, breakfast bars, etc.
- Brews directly into 1.9 to 3 liter airpots.
- All stainless steel construction.
- Hot water faucet and pourover feature.
- SplashGard® funnel deflects hot liquids away from the hand.
Bunn CWTF-TC DV, PF - Dual-Voltage Airpot Coffee Brewer,
Write a Review
|
Questions & Answers (0)
Product Description
Dual-Voltage Airpot Coffee Brewer
PRICE
$1,045.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 18-1/2 in |
| Height | 18 in |
Product Details
| Voltage | 120 V |
| Manufacturers Part Number | 23001.0069 |
| Brewing Capacity | 7.5 Gallons Per Hour |
| Water Fill Type | Plumbed |
| Brand | Bunn |