BHI Ductless Mini Split AC W/ Outdoor Heat Belt, 12,000 BTU, 20.5 SEER, 115V, R32
Write a Review
|
Questions & Answers (0)
Product Description
The BHI mini split AC ductless heat pump is the air comfort system you need to ensure your home stays comfortable, cool, and cost effective for as long as you desire. This high-quality ductless heat pump is energy efficient, packed with great features, and priced to meet most household budgets. Specially Outdoor Unit has "Heating Belt" that works by temperature sensor, if temperature lower than 32° F (0° C) degree, it would start to heat and when higher than 32° F (0° C) degree, it would stop working automatically to ensure that Outdoor Unit does not freeze, it's a great feature to use BHI Mini Split AC at cold temperature areas. If you need targeted air comfort for a single zone in your home or need more general air conditioning, variable speed compressor energy efficient performance ensures an BHI operates both effectively and affordable. BHI mini split series ductless heat pump should be exactly what you've been searching for.
I-SET: Automatically memorize your preferences settings
I-FEEL: The temperature sensor built in the remote controller can sense the surrounding temperature, so the unit can adjust room temperature more accurately and make you more comfort
Self-cleaning: 122°F~ 131°F (50℃~55 ℃) quick-drying & Sterilization
4-way air flow: vertical/horizontal auto swing
Sleep mode
Eco mode: the air-con cools the room much faster and then operates at low frequency but keeps the desired temperature
Louver position memory: the louver will be restored to the previous position when the unit is restarted
Easy-clean Filter: the filter can be easy to be dismantled and cleaned to guarantee a healthy indoor environment
PRICE
$815.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Outdoor Height | 21-1/2 in |
| Outdoor Depth | 12 in |
| Indoor Width | 32 in |
| Indoor Weight | 19.8 lbs |
| Indoor Height | 8-1/4 in |
| Coverage Area | 600 ft² |
| Outdoor Width | 28-5/8 in |
| Indoor Depth | 11-1/2 in |
Product Details
| Type | Single Zone System |
| Amps Heating | 10.1 A |
| Remote Control | Yes |
| BTU Heating | 12000 |
| Number of Zones | 1 |
| Color | White |
| Refrigerant | R32 |
| BTU Cooling | 12000 |
| Amps Cooling | 10.1 A |
| Voltage | 115 V |
| Seasonal Energy Efficiency Rating (SEER) | 20.5 |
| Manufacturers Part Number | BHI-12K115V-US-A |
| Refrigerant Type | R-32 |
| Brand | BHI |
Warranty
| Warranty | 1 Year on Parts; 5 Year on Compressor |
Compliance & Certifications
| Certifications | ETL & cETL |