Large two-wheeled trash bins can become very heavy, and with shifting weight inside they can even become unstable, which can make for unsafe working conditions. The Troll® EZ Wheel helps to eliminate that concern by adding a third wheel to the front of the bin, helping to ensure stability. Designed to fit universally on most city-issued or industrial bins, especially useful in high-density fill settings such as document shredding and disposal facilities. All-steel construction, rubber swivel caster. Max load capacity 350lbs. Part has 1 Year Limited Warranty.
EZ Wheel Dumpster Dolly Double Caster, 250 (If Container has 2 wheels 350lbs) Capacity LBS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 7 in |
| Height | 18 in |
| Weight Capacity | 250 (If Container has 2 wheels 350lbs) lbs |
| Wheel Diameter | 3 in |
| Caster Diameter | 3" in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Caster Type | Rubber Swivel Plate |
| Wheel Type | Rubber Swivel caster |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 69D |
| Brand | EZ Wheel |
Warranty
| Warranty | 1 yr |