Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dustless Technologies

Model # :WBB3175472

MPN #: H0908

Dustless Technologies® Slurry Vacuum System, 30 Gallon Capacity

Product Description
Designed for professional use with slurry and water cleanup. Prevents the resuspension of hazardous dust from dried slurry. Operates on a standard 3 PROG 1 20-amp power supply. The sealed drum head effectively prevents debris from entering the motor. Built in drain for easy cleanup. Complies with Table 1 OSHA Silica rule for cleanup of slurry generation. Use with liquid and slurry (No Dry Pickup).

Includes:
  • (1) 30gal Slurry Topper 120V
  • (1) 1.5" by 25' Industrial Hose
  • (1) 30 Gallon Drum With Drain (SV)
  • (1) 20" Drum Cart Assembly
  • (1) 1.5" S Wand for Slurry Squeegee
  • (1) 1.5" Squeegee Dustless Slurry


PRICE
$2,829.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Width20 in
Height90 in
Weight94 lbs
Water Lift124 in
Cord Length15
Hose Diameter1-1/2 in
Hose Length25 ft

Product Details

TypeSlurry Vacuum System
CFM114 CFM
Type of PowerCorded
ColorYellow
Amperage13 A
Filter TypeFoam
Capacity30 gal
Voltage120 V
MaterialSteel
DescriptionIndustrial Slurry Vacuum System
Manufacturers Part NumberH0908
BrandDustless Technologies

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL