Voltage Testers
Availability
Type
Brand
Length
Height
Color
Price
Related Products
Precision milliohm meter measures down to 0.1 milliohms using 4-wire kelvin clip test leads. Measurements are displayed on the large 0.7 In. 1999 count LCD. Additional features include over range indication and manual zero display adjust. CAT II-230V safety category. Operates on 2200VAC 50 Hz. Complete with: 4-wire cables with kelvin clip connectors NIST Cert
Battery operated million meter has 5 ranges and measures down to 0.1 millions. Measurements are displayed on a large, 2000 count LCD. Additional features include over-temperature and over-voltage protection, auto-hold, auto power off and invalid test indicators to prevent inaccurate measurement. Unit is housed in a built-in water resistant case. Complete with: 8 x AA batteries 2 sets of test leads(4-wire with 4 alligator clips and 4-wire with 2 kelvin alligator clips)
Bench top million meter has 7 ranges and measures down to 0.01 millions. Measurements are displayed on a 1999 count display with 0.8 In. digits. Additional features include: automatic zero, 5 V test voltage and a built-in comparator for hi/lo/go resistance testing or selection. Operates on 220VAC. Complete with: 4-wire cables Kelvin clip connectors
FLUKE-117 The Fluke 117 has the features and functions professional electricians need to get their job done. The Fluke 117 is the ideal meter for demanding settings like commercial buildings, hospitals and schools. The compact design makes it easy to hold and use one-handed. Integrated VoltAlert Technology allows testing for non-contact voltage directly from the meter to help get the job done faster. LoZ technology prevents false readings due to ghost voltage and helps accurately diagnose problems. Rely on the Fluke 117 to make your everyday measurements '€" up to 600 volts ac or dc, 40 ...
T5-1000 USA The Fluke T5-1000 Electrical Tester lets you check voltage, continuity and current with one compact tool. With the T51000, all you have to do is select volts, ohms, or current and the tester does the rest. OpenJaw current lets you check current up to 100A - without breaking the circuit. Its tough test leads stow neatly in the back of the tester, making it easy to tote the T5 1000 in your tool pouch. Detachable SlimReach test probes are customized for national electrical standards. The test leads accept optional accessories such as clips and specialty probes. The optional H5 ...