Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3181825

MPN #: R5120

REED Instruments Non-Contact Voltage & Magnetic Field Detector, 24 to 1000VAC, 90 to 1000VAC

Product Description
This Voltage Detector has the ability to detect the presence of AC voltage from a safe distance. AC voltage and magnetic field detector with built-in flashlight. The R5120 also features a magnetic field detector to determine whether or not components are working properly. Two voltage ranges allow it to detect both high (90 to 1000V) and low (24 to 1000V) AC voltage wiring.

Features:
  • Check receptacles or insulated wire for presence of AC voltage
  • Quickly determine the presence of magnetic fields
  • Double insulated housing for increased safety
  • Audible (buzzer) and visual (LED) indicators
  • Built-in flashlight
  • Pocket clip
  • Auto shut off
  • Cat. IV 1000V safety rating
What's included with the REED R5120
  • Non-Contact Voltage and Magnetic Field Detector
  • Batteries
Ideal Applications for the REED R5120
  • Determine presence of AC Voltage before working on a circuit
  • Magnetic field detection quickly determines if components are properly working (i.e. Solenoid valves, relays, contactors, permanent magnets, and electromagnets)


PRICE
$21.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberR5120
TypeVoltage & Magnetic Field Detector
DescriptionNon-Contact Voltage & Magnetic Field Detector with Flashlight
BrandREED Instruments

Warranty

Warranty1 yr