Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1953867

MPN #: FF63BKCSSADA

Summit ADA Comp Built In Undercounter All Refrigerator 5.5 Cu. Ft. Stainless Steel

Product Description
Summit FF63BCSSADA - ADA Compliant Built-In Undercounter All-Refrigerator, Stainless Steel, 23-5/8"W

Summit offers the industry™'s largest selection of ADA compliant built-in undercounter refrigeration, with a range of choices to best meet the needs of any home or facility with height limitations. The FF63BBIADA Series includes fully featured all-refrigerators for built-in or freestanding use in residential settings.

Sized with a 24" footprint and 32" height, the front-breathing FF63BCSSADA all-refrigerator can be built-in under lower ADA compliant counters or used freestanding. The door and cabinet feature a wrapped stainless steel finish for durable luxury designed to last. A curved towel bar style handle in brushed stainless steel completes the professional look.

Inside, the FF63BCSSADA utilizes automatic defrost operation to ensure minimum user maintenance. The 5.5 cu.ft. interior offers more storage space than most models in this size class. Adjustable glass shelves ensure spill-proof storage, while a large crisper drawer is ideal for keeping produce at its best. A removable wine shelf lets you keep bottles securely in place. The door includes three storage racks for condiments and tall bottles. The seamless interior also features a dial thermostat and automatic light.

Designed and constructed in Europe, the FF63BCSSADA brings reliable cold storage to any setting in need of a quality refrigerator in an ADA compliant height.

Features:
  • 32" height for use under lower ADA compliant counters
  • Flexible design allows built-in or freestanding use in 24" spaces
  • Complete construction in durable stainless steel, with our signature towel bar handle included
  • Automatic defrost ensures minimum user maintenance
  • Deluxe interior with glass shelves, door storage, and a scalloped wine shelf
Lock Options:
  • Ac keypad (appliance powerd)
  • Keypad (battery-powered)
Interior Options:
  • Stainless steel shelves
  • Internal fan
  • Fan with gel packs
  • Probe hole and dry contact
Exterior Options:
  • Alarm
  • Agion door
  • Left hand door swing
  • Freestanding dolly with locking casters
  • 3" High NSF listed casters
  • Self closing door
  • Hospital grade cord with green dot plug included
  • Kickplate
  • Digital thermostat
  • Thermostat
  • Solar thermometer
  • USB temperature logger
  • Top-mounted door latch
  • Humidity sensor
  • Probe hole
  • Stainless steel hinges
  • 6" High leveling legs
  • Leg shield
  • Open door alarm
  • Stacking rack
PRICE
$1,945.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth23 in
Height32 in
Comp Step Depth6
Comp Step Height5-1/2
Freon1.7 oz
Comp Step Width21
Inside Width Refrigerator21 in
Inside Depth Refrigerator26-1/4 in
Depth With Door at 90°45-3/8 in

Product Details

Wine Bottle HolderYes
Number of Adjustable ShelvesYes
LightYes
ApplicationResidential
Crisper Cover MaterialGlass
Door SwingRHD
Number of Full Door Shelves3
Defrost TypeAutomatic
Number of Shelves3
Number of Crispers1
Manufacturers Part NumberFF63BKCSSADA
Crisper FinishOpaque
Reversible DoorFactory Reversible
Number of Level Legs4
BrandSummit Appliance
Shelf TypeGlass
Energy Usage307.0 kWh/year
Amperage1 A
Body FinishStainless Steel
Capacity5.5 ft³
Door MaterialStainless Steel
Voltage115 V AC/60 Hz V
Thermostat TypeDial
Refrigerant TypeR134a

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL-, ETL-C