Cordless Hammer Drills & Rotary Hammers
Cordless Hammer Drills and Rotary Hammers run on rechargeable batteries for movement freedom & maneuverability while drilling and chiseling hard materials in masonry and construction projects. Cordless rotary hammers come in a selection of speed, voltage, and BPM ratings when working with stone, concrete, & brick of different hardnesses, and they are available with numerous chuck sizes to securely attach a range of bits and chisels.
Most Relevant

Cordless Hammer Drills
| Compare | Image | Brand | Chuck Size | Rate Of Impact (BPM) | Speed | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Skil | 1/2 in | - | 0 – 1700 /min(RPM) ft/min | 20V V | Ships Same Day WBB3220758 | $119.95 | ||
![]() | Milwaukee | 5/8 in | - | 0-900 ft/min | 12 V | WBB3178095 | $369.95 | ||
![]() | Milwaukee | 1/2 in | 0 - 28,800 | 0 - 1,800 / 0 - 400 rpm | 18 V | Ships Same Day WBB1601325 | $249.00was $265.95 Save $16.95 (6%) | ||
![]() | Milwaukee | 1/2 in | 32,000 | 0 - 2,000 rpm | 18 V | Ships Same Day WB534548 | $399.95 | ||
![]() | Makita | 1/2 in | 0 - 8,250 / 0 - 31,500 | 0 - 550 / 0 - 2,100 ft/min | 18 V | WBB3133927 | $395.95 | ||
![]() | Makita | 1/2 in | 0 - 7,5000 / 0 - 30,000 | 0 - 500 / 0 - 2,000 rpm | 18 V | Ships Same Day WB700191 | $159.95 | ||
![]() | DeWalt | 1/2 in | 0 - 11,059 / 0 - 34,000 | - | 20 V | Ships Same Day WBB3224635 | $229.95 | ||
![]() | Makita | 1/2 in | 0 - 9,000 / 0 - 28,500 | 0 - 600 / 0 - 1,900 rpm | 18 V | Ships Same Day WB700190 | $149.95 | ||
![]() | FLEX | 1/2 in | 0-4,350 | 0-980 ft/min | 24 V | Ships Same Day WBB3131285 | $345.95 | ||
![]() | FLEX | 7/8 in | 0-4,500 | 0-1,400 ft/min | 24 V | Ships Same Day WBB3131282 | $219.95 |
Showing 1-10 of 18 results
Cordless Rotary Hammers

Cordless Rotary Hammers combine rotational force with a pneumatic hammering action to bore larger holes, typically more than 1/2" in diameter, into hard and dense materials like concrete, stone, and masonry, in construction, renovation, and demolition projects. Some models feature a "chisel-only" or "hammer-only" mode to act as a mini jackhammer for tile or mortar removal. The cordless design eliminates cord tangle for better freedom of movement, and the selection of speeds and impact rates provide versatility for a wide range of tasks.
Showing 1-10 of 14 results