Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB2192509

MPN #: DXCMLA4708065

DeWALT® DXCMLA4708065, 4.5HP, Single-Stage Comp, 80 Gal, Vert., 155 PSI, 16.1CFM, 1-Phase 230V

Product Description
DeWALT® DXCMLA4708065, 4.5HP, Single-Stage Comp, 80 Gal, Vert., 155 PSI, 16.1CFM, 1-Phase 230V

FEATURES & BENEFITS:
  • High air flow, single stage – 14 CFM @ 90 PSI
  • Cast iron, three cylinder, oil lubricated pump
  • One-piece cast iron crankcase
  • Full cast iron cylinder body
  • Durable Swedish stainless steel flex leaf valves
  • Oil level sight glass
  • Easily accessible oil fill
  • 12" cast iron balanced flywheel
  • Large intake filter/silencers
  • 155 PSI max pressure for optimum tool performance
  • Integrated control panel includes: Tank and working pressure gauges, Air flow regulator, Two quick connect air outlets, Pressure relief valve
  • Large capacity, 80 gallon ASME* air receiver provides more air for longer run times on air tools such as ratchets, impacts, spray guns, hammers, etc
  • Full metal belt guard
  • Shipped with synthetic oil for optimum performance and long life
  • Supported by our Toll Free Customer Help Line


PRICE
$2,799.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/2 in
Width34-3/4 in
Height77 in
Weight354 lbs
Tank Size80 gal
Tank Outlet3/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI155 psi
Phase1
Tank OrientationVertical
Oil Sight GlassYes
Manufacturers Part NumberDXCMLA4708065
Pump TypeSingle-Stage
Low Oil ShutoffNo
BrandDeWalt
TypeSingle-Stage
CFM16.1 CFM
Horsepower4.5 HP
ColorYellow
After CoolerNo
Voltage230 V
Air FilterNo

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCSA, ASME