Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122827

MPN #: 10205

Dynarex DynaGo™ Advantage Rollator, Red

Product Description
Dynarex DynaGo Advantage rollators feature a durable steel design that provides users with independence and comfort. The ergonomic design accommodates a range of mobility needs while offering affordability and convenience. Ideal for home-use, hospitals, long-term care facilities, and rehabilitation facilities. The Dynarex DynaGo Advantage rollator provides users with a reliable and convenient mobility option. The 4-wheeled, red steel frame allows for lightweight stability, even during prolonged daily use. Non-marking wheels absorb the impact of bumps over varying terrain; allowing for smooth operation both indoors and out.

Features:
  • Constructed from a durable steel frame
  • Ergonomic, height-adjustable handles
  • Tool-free, removable, curved, and padded backrest
  • Easily folds for convenient transport and storage
  • Supports individuals up to 300 lb.
  • Available in Red (10205) and Blue (10206)
  • Compare Dynarex DynaGo Advantage to Steel Foldable Rollator Walker with 6" Wheels™ by Medline or R800 by Drive DeVilBiss Healthcare
  • Limited Lifetime Warranty


PRICE
$80.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-9/16 in
Width24-3/16 in
Height30-5/8 in
Weight Capacity300

Product Details

MaterialSteel
Package Quantity1
ColorRed
Frame MaterialSteel
BrandDynarex