Dynarex® DynaRide S1/S3/S4 Wheelchair Push to Lock, Right
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S1 S3 S4 Wheelchair Push to Lock Right Assembly (Dynarex Item # RPWC10-R1) is the factory-original replacement mechanical wheel lock engineered for the user's right-hand side. Constructed from durable powder-coated black steel, this manual assembly clamps down tightly on the rear 24-inch mag wheel tread to safely stabilize the wheelchair during patient transfers or stationary use
PRICE
$9.30
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Weight | 6 lbs |
Product Details
| Type | Push-to-Lock Brake |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC10-R1 |
| Brand | Dynarex |