Dynarex® DynaRide S2 20" Wheelchair Seat Upholstery
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S2 Series 20" Wheelchair Seat Upholstery (Dynarex Item # RPWC03-20V) is the factory-original replacement lower seating cover. Cut precisely for wide 20-inch seating configurations, this high-durability vinyl base restores structural tension, weight capacity, and patient comfort to standard dual-axle S2 wheelchair frames
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 13-3/4 in |
| Weight Capacity | 300 lbs |
| Weight | 19 lbs |
| Seat Width | 20 in |
| Seat Depth | 16 in |
Product Details
| Type | Seat Upholstery |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC03-20V |
| Brand | Dynarex |