Dynarex® DynaRide S2/S3 Wheelchair Caster
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S2 S3 Wheelchair Caster (Dynarex Item # RPWC11-K23) is the factory-original replacement front wheel assembly. This heavy-duty, smooth-rolling black composite wheel restores crisp steering and reliable front-end navigation across both home and professional healthcare environments
PRICE
$19.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Weight | 11 lbs |
Product Details
| Type | Caster |
| Material | Composite |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC11-K23 |
| Brand | Dynarex |