Dynarex® DynaRide S7 Rear Wheel Assembly
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S7 Rear Wheel Assembly (Dynarex Item # RPWC05-K7) is the factory-original replacement wheel specifically constructed for the heavy-duty and bariatric frame configurations of the S7 wheelchair line. This structural, all-black mag wheel assembly is engineered to withstand higher weight distribution profiles, restoring tracking accuracy and smooth rotation
PRICE
$71.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 22-1/16 in |
| Weight | 13 lbs |
Product Details
| Type | Rear Wheel Assembly |
| Material | Composite |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC05-K7 |
| Brand | Dynarex |