Dynarex® DynaRide S7 Wheelchair Hub Cap
Write a Review
|
Questions & Answers (0)
Product Description
The Dynarex DynaRide S7 Wheelchair Hub Cap (Dynarex Item # RPWC9-K7) is the factory-original protective center dust cover for the rear wheels. Molded in high-impact black plastic, this cap snaps directly onto the 24-inch bariatric mag wheel hub to seal the internal wheel bearings and axle assembly from moisture, dirt, and dust particles
PRICE
$1.96
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-5/16 in |
| Weight | 1 lbs |
Product Details
| Type | Hub Cap |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | RPWC9-K7 |
| Brand | Dynarex |