Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Houzer

Model # :T9FB1953181

MPN #: E-100 MOCHA

Houzer® E-100U MOCHA Quartztone Series Granite Dual Mount Bar/Prep Sink, Mocha

Product Description
Houzer E-100U MOCHA Quartztone Series Granite Dual Mount Bar/Prep Sink, Mocha

The Houzer E-100 MOCHA Quartztone Series Granite Bar/Prep Sink is crisp, classic square bar/prep sink for kitchen prep or hospitality bar. Made of 80% fine quartz sand and 20% high-grade acrylic, Quartztone granite material is 3 times harder than natural granite yet, silky to touch and easy to maintain. The non-porous surface is intrinsically hygienic, easy to clean and deters stains and other contaminants for antibacterial protection. The material features a high resistance to thermal shock and is UV stable and heat resistant to 500°F to resist fading, chips and scratches. Bowl measures 15-3/4 in. by 15-3/4 in. by 8-3/16 in. deep and the unit offers dual mount option for either topmount or undermount installation. Instructions, mounting clips and template are included for easy installation. The Houzer E-100 MOCHA Quartztone Series Granite Bar/Prep Sink meets ASME A112.19.3-2000, UPC. Fits 24 in. cabinet.

PRICE
$279.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/4 in
Width15-3/4 in
Depth8-1/16 in
Basin Depth8-1/16 in
Basin Length13 in
Basin Width13 in
Min Cabinet Size18" Cabinet

Product Details

ColorBrown
Mounting LocationDual Mount
MaterialGranite
Number of Basins1
Package Quantity1
Manufacturers Part NumberE-100 MOCHA
ShapeSquare
BrandHouzer

Compliance & Certifications

ADA CompliantNo