Houzer® CTS-2300 Undermount Stainless Steel Single Bowl Kitchen Sink
Write a Review
|
Questions & Answers (0)
Product Description
Houzer CTS-2300 Undermount Stainless Steel Single Bowl Kitchen Sink
The Houzer CTS-2300 Contempo Series Zero-Radius Undermount Single Bowl is beautifully articulates the excitement of contemporary kitchen design. It's exacting looks, sharp angles and clean design capture the essence of Art Deco, Zen-Inspired minimalism and big city chic. Features include flat bottom with scored drain lines, zero-radius ledges and bottom, rear-set drain, MegaShield insulation for maximum sound absorption while eliminating condensation under the bowl. The 10 in. deep bowl protects from splashing water, while the rear-set drain and scored drain-lines maximize the workspace. This model is fabricated with 18-gauge T304 stainless steel and bowl measures 21 in. by 16 in. by 10 in. deep. Includes mounting clips and template for added convenience. Meets ASME A112.19.3-2000, UPC and CSA standards and covered by limited lifetime warranty. Fits 30 in. cabinet.
The Houzer CTS-2300 Contempo Series Zero-Radius Undermount Single Bowl is beautifully articulates the excitement of contemporary kitchen design. It's exacting looks, sharp angles and clean design capture the essence of Art Deco, Zen-Inspired minimalism and big city chic. Features include flat bottom with scored drain lines, zero-radius ledges and bottom, rear-set drain, MegaShield insulation for maximum sound absorption while eliminating condensation under the bowl. The 10 in. deep bowl protects from splashing water, while the rear-set drain and scored drain-lines maximize the workspace. This model is fabricated with 18-gauge T304 stainless steel and bowl measures 21 in. by 16 in. by 10 in. deep. Includes mounting clips and template for added convenience. Meets ASME A112.19.3-2000, UPC and CSA standards and covered by limited lifetime warranty. Fits 30 in. cabinet.
PRICE
$475.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 18 in |
| Basin Depth | 10 in |
| Basin Length | 21 in |
| Basin Width | 16 in |
| Steel Gauge | 18 ga |
| Min Cabinet Size | 30.25 |
Product Details
| Color | Silver |
| Stainless Series | T-304 |
| Mounting Location | Undermount |
| Material | Stainless Steel |
| Number of Basins | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | CTS-2300 |
| Faucet Holes | 0 |
| Shape | Rectangular |
| Brand | Houzer |
Compliance & Certifications
| ADA Compliant | No |