Elkay® E1C24X24-R-24X NSF Sink, 1-Compartment, 24L x 24W Bowl, 12 Deep, 24 Right Drainboard
|
Questions & Answers (0)
Product Description
Elkay E1C24X24-R-24X NSF Sink, 1-Compartment w/24"L x 24"W Bowl, 12" Deep, (1) 24" Right Drainboard
Elkay's Economy Series line of commercial sinks are built to meet your every food service, hospitality, and commercial business need. Whether your looking for a single or multiple compartment sink, with or without a drainboard, this line offers you a wide array of sizes and configurations to choose from. With features such as 12 inch deep tubs, coved corners, and a 9 inch backsplash, this series is perfect for all of your dishwashing tasks. Built from high quality 300 series stainless steel and certified for all food service use by the NSF, these Economy sinks are made to last. Compartment dimensions: 24" length, 24" width, and 12" depth. 3/4" coved corners with 1-1/2" rolled rim designed for easy cleaning and splash containment. 9" backsplash with 8" centered faucet holes for easy installation. Constructed from high- quality, 18 gauge, 304 series stainless steel for maximum corrosion resistance. 50.5 (L) X 29.75 (W) X 45.75 (H) Over All
Elkay's Economy Series line of commercial sinks are built to meet your every food service, hospitality, and commercial business need. Whether your looking for a single or multiple compartment sink, with or without a drainboard, this line offers you a wide array of sizes and configurations to choose from. With features such as 12 inch deep tubs, coved corners, and a 9 inch backsplash, this series is perfect for all of your dishwashing tasks. Built from high quality 300 series stainless steel and certified for all food service use by the NSF, these Economy sinks are made to last. Compartment dimensions: 24" length, 24" width, and 12" depth. 3/4" coved corners with 1-1/2" rolled rim designed for easy cleaning and splash containment. 9" backsplash with 8" centered faucet holes for easy installation. Constructed from high- quality, 18 gauge, 304 series stainless steel for maximum corrosion resistance. 50.5 (L) X 29.75 (W) X 45.75 (H) Over All
PRICE
$1,099.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50.5 in |
| Width | 29-3/4 in |
| Height | 45-3/4 in |
| Compartment Length | 24 in |
| Compartment Width | 24 in |
| Compartment Depth | 12 in |
| Faucet Centers | 8 in |
| Drainboard Length | 24 in |
| Steel Gauge | 18 ga |
Product Details
| Stainless Series | 300 |
| Style | Right Drainboard |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | E1C24X24-R-24X |
| Faucet Holes | 2 |
| Brand | Elkay |
Compliance & Certifications
| NSF Certified | Yes |