Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1641855

MPN #: DO600-K

Extech DO600-K Waterproof ExStik® II Dissolved Oxygen Meter Kit, Wide-Band Sensor

Product Description
Extech DO600-K Waterproof ExStik® II Dissolved Oxygen Meter Kit, Wide-Band Sensor

Convenient kit adds versatility for measuring dissolved oxygen in laboratories or out in the field with a 16 ft. (5 m) extension cable and probe weight guard for taking easy measurements in tanks or streams.

Features:
  • ExStik II DO meter
  • DO electrode
  • Protective sensor cap, DO603 replacement membrane kit
  • 16 ft. (5 m) extension cable
  • Weighted probe guard
  • Four 3 V CR-2032 batteries
  • 48 In. (1.2 m) neck strap
  • Hard carrying case
PRICE
$549.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberDO600-K
Package IncludesDo600, Electrode, Cap, Cr-2032 Battery, Neck Strap, Extension Cable
DescriptionWaterproof Exstik® Ii Dissolved Oxygen Meter Kit
BrandExtech
Sensor TypeWide-Band