Storage Tents
Related Products
Protect your valuable investments. Ideal protection from wind, rain, snow and sun. Pony wall style. Please note that height listed is actual height of building. Frames are manufactured from our 14 gauge Allied Gatorshield structural steel tubing. 10 oz 22 mil green premium polyethylene rip-stop covers have a 7 year warranty. Rafter spacing is 5'. For added strength and durability, particularly in heavy snow areas, we recommend adding one of our rafter kits, sold separately. Custom end panel kits are available both with and without zippered doors. Includes heavy duty mounting feet.
Keep your equipment and vehicles safe from the elements.Frames are constructed from Allied Gatorshield structural steel tubing.12.5 oz., 24 mil premium cover comes with a 15 year warranty. • Can be built on any surface. Ideal for vehicles, equipment, hay storage and more. Open ends allow for easy access. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301 or 30354299.
Storage Master Elite 24'W x 14'4H x 28'L Green The Storage Master Elite provides storage for cars, trucks and equipment and allows full use of space right up to the sides.Extra heavy-duty frame is manufactured from 14 gauge Allied Gatorshield square steel tubing. The tall, straight sidewalls allow greater storage capability. Sidewall height to bend: 9'6H UV-resistant 12.5 oz., 24 mil premium, rip-stop poly cover comes with a 15 year warranty. SolarGuard white skylight lets the sun shine in.One solid and one zippered end panel that allows the entire end to be opened and closed.
Protect your valuable investments. Ideal protection from wind, rain, snow and sun. Freestanding style. Please note that height listed is actual height of building. Frames are manufactured from our 14 gauge Allied Gatorshield structural steel tubing. 10 oz 22 mil green premium polyethylene rip-stop covers have a 7 year warranty. Rafter spacing is 5'. For added strength and durability, particularly in heavy snow areas, we recommend adding one of our rafter kits, sold separately. Custom end panel kits are available both with and without zippered doors. Includes heavy duty mounting feet.
Econoline white zippered end panel fit our Econoline buildings and includes a 10'W x 10'H door with two zippers.