- Economy strap cutter for steel strapping
- Single hand operated
- For strap gauges up to 7/250"
- Strap width is 3/8" - 3/4"
Encore Packaging Economy Strap Shears for 3/8-3/4" Strap Width, Black/Blue
|
Questions & Answers (0)
Product Description
PRICE
$56.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Height | 2 in |
| Max Material Thickness | 0.028 |
| Strap Width | 3/8 - 3/4 in |
Product Details
| Type | Cutter |
| Color | Blue |
| For Use With | Steel |
| Style | Single Hand |
| Grip Material | Rubber |
| Manufacturers Part Number | EP-2400 |
| Duty | Economy |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |