- This battery powered tool tensions and seals poly strapping. It features an easy-to-use control panel so you can fine-tune to your desired needs
- Has an automatic and manual mode as well as adjustable tension and weld time settings
- Break Strength: Up to 425 lbs for 1/2" - 5/8", Up to 925 lbs for 5/8"
- Includes 2 batteries and a charger
Encore Packaging Heavy Duty Battery Tool For 5/8" to 3/4" Strap
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 1/16 - 1-1/4 mil |
| Strap Width | 5/8 - 3/4 |
| Tensile Strength | 88 - 881 |
Product Details
| Type | Battery Operated Strapping Tool |
| Amperage | 4 A |
| For Use With | Poly |
| Tool Type | Electric |
| Tensioner | Yes |
| Applicable Materials | Poly and Polypropylene |
| Voltage | 18 |
| Includes | Tool, 2 Batteries & Charger |
| Manufacturers Part Number | EP-1355-58/34 |
| Duty | Heavy Duty |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |