Encore Packaging Lightweight Tensioner for Polyester For 1/2” - 3/4” Strap Width, Green
Write a Review
|
Questions & Answers (0)
Product Description
Entry-level, lightweight tensioner for polyester.
PRICE
$79.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.031 |
| Strap Width | 1/2 - 3/4 |
Product Details
| Style | Manual |
| Type | Tensioner |
| Color | Green |
| Manufacturers Part Number | EP-1120 |
| Duty | Regular |
| For Use With | Polyester |
| Brand | Encore Packaging |