Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2354535

Global Industrial™ Light Duty Edge Protectors, 2"W x 2"D x 60"L, .12" Thick, White - Pkg Qty 2940

Product Description
These edge protectors safeguard products from damage during shipment and storage.

Features:
  • Use to stabilize load and improve stacking strength when shipping
  • Stabilizes strapped or stretch-wrapped loads
  • Provides additional support when double stacking pallets in warehouse
  • Eliminates shifting loads
  • Save by ordering in full skid quantities


PRICE
$3,704.40  Sold in packages of 2940 / $1.26 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
3704.40
Buy 3 pkgs - 5 pkgs
3519.18Save $185.22 (5%)
Buy 6+ pkgs
3408.05Save $296.35 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width2 in
Depth2 in
Thickness0.12 in

Product Details

TypeEdge Protectors
MaterialPaperboard
Package Quantity2,940
ColorWhite
Manufacturers Part NumberB2354535
BrandGlobal Industrial
RecyclableYes