Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WBB3214639

MPN #: LBPX8010

EGO™ Commercial 800 CFM Backpack Blower Tool Only

Product Description
The EGO™ Commercial 800 CFM Backpack Blower delivers 800 CFM, air speeds up to 190 mph, and 26N push force to power through the day. This battery-powered backpack blower features a high-performance 1,900W brushless motor with intelligent electronics to deliver power equivalent to a 60cc gas engine. Tailor performance with digital controls including a battery level indicator and speed control with turbo lock on the blower's fully adjustable hand grip and tube. Its commercial-grade construction is built for 5X longer life with UV-resistant composite housing and IPX5-rated weather resistance for all-day professional use in the toughest conditions. This Commercial 800 CFM Backpack Blower runs up to 120 minutes on low, 30 minutes on high, and 25 minutes on turbo with two included 56V 6.0Ah ARC Lithium™ batteries. Your investment is protected with a two-year commercial use warranty. Maximize uptime and grow your business with the powerful tools and smart tech of EGO™ Commercial.

Features:
  • Brushless motor delivers 1,900W max power, 1,700W rated power
  • Peak Power™ combines the power of any two EGO™ 56V ARC Lithium™ batteries to deliver 800 CFM
  • IOT enabled for connectivity with EGO™ Commercial Fleet app
  • 65db(A) decibel rating at 50 feet meets ANSI standards
  • Commercial-grade electronics with active electronics cooling
  • Premium straps and back pads for all-day comfort
  • Fully serviceable mechanicals for minimal downtime
  • Dual grab handles for easy loading from job to job


PRICE
$549.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Max Air Velocity190 mph
TypeBackpack Blower
Corded/CordlessCordless
KitNo
Max Air Volume800 CFM
Batteries IncludedNo
Start TypePush Button
StyleHandheld
Number of Batteries2
Voltage56 V
Manufacturers Part NumberLBPX8010
Charger IncludedNo
Engine/Motor TypeBrushless Motor
BrandEGO

Warranty

Warranty2 yr

Compliance & Certifications

California Emission CompliantNo