Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WBB3214688

MPN #: PSX2510

EGO™ Commercial 10” Pole Saw Tool Only, 56V

Product Description
The Ego™Commercial 10" Telescopic Pole Saw is up to 40 percent lighter than leading pole saws and features a strong and light telescopic carbon fiber shaft. Powered by industry-leading 56V ARC Lithium™battery technology, the pole saw boasts a robust 1,200W high-performance brushless motor that delivers instant torque for all-day power equivalent to a 25cc gas engine with 20 m/s chain speeds. Designed for heavy-duty professional use, the pole saw's commercial-grade construction delivers 5X longer life with precision-engineered UV-resistant composite housing and IPX5-rated weather resistance for working through the worst weather conditions. With its included extension pole, the pole saw extends to 12.5 feet for a total reach up to 17 feet for trimming, pruning, and limbing operations. Your investment is protected with a two-year commercial use warranty. Maximize uptime and grow your business with the powerful tools and smart tech of Ego™Commercial.

Features:
  • Brushless motor delivers 1,200W max power, 1,000W rated power-replacing a 25cc gas engine
  • Telescopic carbon fiber shaft extends to 12.5 feet with two extension poles (EP1000; 1 included) attached for a total reach up to 17 feet
  • 10-inch bar; 1/4 inch pitch, .043 gauge chain
  • Variable speed chain up to 20 m/s
  • Quick-adjust handle


PRICE
$479.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bar Length10 in
Blade Length10 in
Max Cut Diameter10 in

Product Details

TypePole Saw
Corded/CordlessCordless
ColorBlack
Batteries IncludedNo
Voltage56 V
DescriptionBattery Powered Pole Saws
Package Quantity1
Manufacturers Part NumberPSX2510
Charger IncludedNo
Engine/Motor TypeBrushless
BrandEGO

Warranty

Warranty2 yr