Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




String Trimmers & Edgers

String trimmers and edgers maintain tidy landscapes and provide efficient solutions for defining borders and getting hard-to-reach areas. They typically feature adjustable handles and have safety features to protect the user from debris and accidental starts. String trimmers and edgers are ideal for landscapers, property managers, and any commercial outdoor space.
34 Results
Battery Powered String Timmers

Battery Powered String Timmers

CompareImageBrandCutting SwathVoltageCharger IncludedBattery IncludedModel #Price
GreenWorks® 2101102 GST80321 80V Pro Series 16" String Trimmer Kit W/2.0Ah Battery & Charger
GreenWorks
16 in
80 V
Yes
Yes
WBB2380234$279.95
PRORUN® 60V 8" Brushless Attachment Capable Edger with 2.5 Ah Battery & Charger
PRORUN
-
60 V
Yes
Yes
WBB3193950$289.95
PRORUN® 60V 16"Brushless Straight Shaft String Trimmer with 2.5 Ah Battery & Charger
PRORUN
16 in
60 V
Yes
Yes
WBB3192640$249.95
Makita XRU15Z 36V (18V LXT®X2) 15" Cordless Straight Shaft String Trimmer (Bare Tool Only)
Makita
15 in
36 V
No
No
Ships Same Day
WBB2732673
$369.95
Makita XUX01ZM5 36V (18V LXT®X2) 17" Cordless Power Head &String Trimmer Attachment (Bare Tool)
Makita
17 in
36 V
No
No
Ships Same Day
WBB2732675
$429.95
EGO CTA9500 POWER+ 56V 9-1/2" Cultivator Attachment for Cordless Power Head (Bare Tool)
EGO
9-1/2 in
56 V
No
No
Ships Same Day
WB535555
$239.00
DeWalt® 20V MAX XR Cordless String Trimmer & Blower Combo Kit
DeWalt
-
20 V
-
-
WBB3126783$389.95
Makita XRU15PT1 36V (18V LXT®X2) 15" Cordless Straight Shaft String Trimmer W/4 5.0Ah Batteries
Makita
15 in
36 V
Yes
Yes
WBB2732683$779.00
DeWalt® 60V MAX Brushless Attachment Capable String Trimmer Tool,  17"  Cut Dia.
DeWalt
-
60 V
-
-
WBB3126786$319.95
EGO™ Power+ 16" LINE IQ™ String Trimmer with Powerload™ Technology, Battery & Charger
EGO
16 in
56 V
Yes
Yes
WBB3215020$359.99
Showing 1-10 of 27 results
Gas Powered String Trimmers

Gas Powered String Trimmers