- Heavy steel welded construction
- Multi-position bed for work height adjustment
- Ideal for the removal or installation of gears, universal joints, pulleys, wrist pins, and other press jobs
- Excellent for bending, bonding or straightening applications
- All press frames are made in the USA and meet ISO 9001/2008 and CDI certification
Williams® Electric Pump Shop Press, 55 Ton
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$28,379.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Width | 56 in |
| Height | 79 in |
| Weight | 760 lbs |
Product Details
| Type | Hydraulic |
| Manufacturers Part Number | JHW9E55T06 |
| Brand | Williams |
| Max Pressure | 10000 psi |
| Leverage Ratio | 11:1 |