Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marsh

Model # :WB921239

MPN #: TDE110

Marsh® Electric Kraft Tape Dispenser For 1"-3"W Tape

Product Description
This programmable tape dispenser dispenses at 3 ft/sec. The dispenser is easily portable, quiet, robust electronics and motor withstand harsh environments. It offers 10 preset selectable lengths with num lock" key to input custom lengths from 5-99"L. The long life, accurate stainless steel dual edge cutter ensures reliability. The dispenser includes water heater for more secure seals. It corrosion proof moistening system protects from degrade over time. The large 70 oz water bottle reduces downtime. The tactile keypad offers control. This dispenser accepts 1-3"W tape. It comes with a 6.5'L power cord with IEC connector. The fused IEC connector allows you to choose the proper power cord for your electrical requirements. The fused IEC socket protects the machine from electrical failure. The dispenser runs on 115V power. It is CSA, CE, ANSI and UL standard 60950 compliant. This product comes with a 18-month limited warranty. It can handle rolls up to 1000' long.

PRICE
$1,285.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-7/8 in
Width10-1/8 in
Height11-7/8 in
Weight27 lbs
Max Tape Diameter9 in
Tape Length5 - 90 in
Max Tape Length90 in
Tape Width1 - 3 in
Min Tape Width1 in
Min Tape Length5 in
Max Tape Width3 in

Product Details

Assembly RequiredNo
Operating Speed36"/second
For Use WithWater Activated Tape
MaterialSteel
Manufacturers Part NumberTDE110
Number of Length Settings20
BrandMarsh
TypeKraft Tape Dispenser
ColorBlack
StyleElectric
Voltage115 V
DescriptionProgrammable Electric Water Activated Tape Dispenser
CutterGuillotine Shear Blades

Warranty

Warranty18 mo

Compliance & Certifications

CertificationsCE, CSA C22.2, UL 60950