Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell-Wiegmann WASPBSS Hole Seal, Stainless Steel Oil-Tight Hole Seals, Gasketed .88" Dia

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Hubbell-Wiegmann WASPBSS Hole Seal, Stainless Steel Oil-Tight Hole Seals, Gasketed .88" Dia

Item #: WBB2262015

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.50
Product Information
Customer Review
Product Q&A
Hubbell-Wiegmann WASPBSS Hole Seal, Stainless Steel Oil-Tight Hole Seals, Gasketed .88" Dia

Hubbell-Wiegmann hole seal, for .88 Hole Diameter, quick wing nut, oil-resistant gasket, 304 stainless steel with grained finish

Documents

Documents are in PDF format

Product Specifications

    • BRANDWiegmann
    • WIDTH INCHES1.875
    • LENGTH INCHES1.875
    • MANUFACTURERS PART NUMBERWASPBSS
    • TYPE4X
    • WEIGHT LBS.5
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONWiegmann WASPBSS Hole Seal, Stainless Steel Oil-Tight Hole Seals, Gasketed
    • COLORGrained Stainless
    • HOLE DIAMETER INCHES.88
    • NEMA RATING4X

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!