Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PSG BTGK Thermostat Guard Solid Base: 5.25"Hx4.325"Wx3"D Ring base: 5.25"Hx4.625"Wx3.25"D

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

PSG BTGK Thermostat Guard Solid Base: 5.25"Hx4.325"Wx3"D Ring base: 5.25"Hx4.625"Wx3.25"D

Item #: WBB1598810

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.77 Save up to 35%
Price: $ 9.00
Product Information
Customer Review
Product Q&A
Accessories

Features:
  • Thermostat guard
  • Metal hinged, solid base: 6.25"H x 4.75"W x 3"D
  • Base Dimensions 6.25"H x 4.75"W x 3"D
  • Base Ring Dimensions 5.25"H x 4.625"W x 3.25"D
  • One Key

Product Specifications

    • BRANDPSG
    • WIDTH INCHES4-3/8
    • DEPTH INCHES3
    • HEIGHT INCHES5-1/4
    • WEIGHT LBS0.744
    • COLORClear
    • CONSTRUCTIONPlastic
    • DESCRIPTIONThermostat Guard
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERBTGK

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed