Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Dampers

Dampers control or dampen a system's flow of air, gas, or liquid flow through heating and cooling systems, such as HVAC systems. They regulate the flow rate, pressure, or temperature of the fluid passing through a duct, pipe, or other passageways. Dampers are made from durable materials and are commonly used in HVAC, energy management, automotive, and aerospace applications.
76 Results

Type

Availability

Diameter

View All Diameter

Finish

View All Length
View All Width
View All Depth
View All Height
View All Price
76 Results
Compare
1
1
$899.00
Ships in 16 Business Days

Diameter

30 in

Width

29-3/4 in

Height

29-3/4 in

Depth

11-1/2 in

Compare
1
1
$159.95
Ships within 1 Business Day

Diameter

12 in

Width

18 in

Depth

12 in

Length

13 in

Compare
1
1
$319.95
Ships in 16 Business Days

Diameter

16 in

Width

16 in

Height

16 in

Depth

9 in

Compare
1
1
$199.95
Ships in 10 Business Days

Diameter

14 in

Width

14 in

Length

14 in

Material

Steel

Compare
7
7
Minimum purchase quantity is 7
$31.95
Ships in 11 Business Days

Diameter

6 in

Length

3-1/8 in

Material

Steel

Compare
1
1
$1,499.00
Ships in 16 Business Days

Width

63 in

Height

63 in

Depth

10-1/4 in

Material

Galvanized Steel