Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia Lighting LV S W 1 R 120/277 EL N UM All-Conditions Exit Sign, White

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Lithonia Lighting LV S W 1 R 120/277 EL N UM All-Conditions Exit Sign, White

Item #: WBB1884922

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 394.95
Product Information
Customer Review
Product Q&A
Lithonia Lighting LV S W 1 R 120/277 EL N UM All-Conditions Exit Sign, White

Features:
  • White Faceplate on White Housing
  • Vandal Resistant Exit
  • Single Stencil Face
  • Red Letters
  • LED Lamps
  • Dual Voltage
  • Emergency
  • Ni-Cad
  • Universal Mount

Product Specifications

    • BRANDLithonia Lighting
    • MANUFACTURERS PART NUMBERLV S W 1 R 120/277 EL N UM
    • MODEL287105
    • PACKAGE QUANTITY1
    • TYPEWet Location LED Exit Sign
    • DEPTH INCHES13-7/8
    • VOLTAGE120/277
    • LAMPS INCLUDEDYes
    • HEIGHT INCHES8-3/4
    • DESCRIPTIONLED All-Conditions Exit Sign
    • RATINGWet Location
    • AVERAGE LIFE HOURS100000
    • WEIGHT LBS11
    • COLORWhite
    • WIDTH INCHES4-1/4
    • CONSTRUCTIONAluminum
    • LIMITED WARRANTY5 years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!