Outdoor Sconces
Brand
Length
Depth
Material
Width
Height
Mounting Location
Color
Price
eLEDing® Solar Ultra Power 100W 16000 LM CREE 5000K LED Street Parking Sport Area Light Remote
Color
Gray
Width
13 in
Height
2 in
Bulb Type
Integrated LED
Sunlite® Modern Outdoor Cylinder Flush Mount Light Fixture, E26 Medium Base, 60W, Black
Color
Black
Width
5 in
Height
7 in
Bulb Type
Medium Base
Color
White
Width
10 in
Height
13 in
Bulb Type
Medium Base
Color
Black
Width
10 in
Height
13 in
Bulb Type
Medium Base
Sunlite 46068-SU FIX/GN/E26/WHITE Outdoor Gooseneck Wall Mount Fixture, Med Base, 120V, Wet Location - Pkg Qty 2
Color
White
Bulb Type
Medium Base
Material
Aluminum
Sunlite® LED Outdoor Gooseneck Rustic Barn Wall Light Fixture, 30W, 700 Lumens, Matte Black
Color
Black
Width
11 in
Height
12 in
Bulb Type
Integrated LED