Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Stainless Steel Pipe Fittings

Crafted from premium stainless steel, these pipe fittings are durable and corrosion resistant, ensuring longevity in any environment. Stainless steel pipe fittings have precision threading which guarantees a secure, leak-free connection. With various sizes available, there are a variety of fittings for any commercial or industrial project.
419 Results

Availability

Special Price

Size

View All Size

Type

View All Brand
View All Length
View All Width
View All Material
419 Results
Compare
1
1
$130.00
Sold in packages of 25 / $5.20 ea
Ships within 1 Business Day

Material

304 Stainless Steel

Package Quantity

25

Connection Style

FNPT

Size

3/4 in

Compare
1
1
$94.00
Sold in packages of 4 / $23.50 ea
Ships in 4 Business Days

Material

304L Stainless Steel

Package Quantity

4

Connection Style

MNPT X FNPT

Size

2 X 1-1/2 in

Compare
1
1
$7.60
Ships within 1 Business Day

Material

304 Stainless Steel

Package Quantity

1

Connection Style

MNPT X FNPT

Size

3/4 in

Compare
BESTSELLER
1
1
$164.75
Sold in packages of 5 / $32.95 ea
Ships within 1 Business Day

Material

304L Stainless Steel

Package Quantity

5

Connection Style

FNPT

Size

1 in

Compare
1
1
$38.75
Sold in packages of 25 / $1.55 ea
Ships within 1 Business Day

Material

304 Stainless Steel

Package Quantity

25

Connection Style

FNPT

Size

3/8 in

Compare
1
1
$49.50
Sold in packages of 5 / $9.90 ea
Ships within 1 Business Day

Material

304 Stainless Steel

Package Quantity

5

Connection Style

FNPT

Size

2 in