Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century® Twistlock Connector NEMA L5-20C, 20A, 125V

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Century® Twistlock Connector NEMA L5-20C, 20A, 125V

Item #: WBB1507701

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 29 ($162.40)

Price: $5.60
Product Information
Customer Review
Product Q&A
Century® Twistlock Connector NEMA L5-20C, 20A, 125V

Features:
  • Heavy duty brass alloy blades for extended durability
  • Color coded terminal screws for easy assembly
  • Heavy duty external cord grips to prevent cable from disconnecting
  • Nylon housing for superior chemical & impact resistance

Product Specifications

    • VOLTAGE125
    • DESCRIPTIONTwistlock Connector
    • MANUFACTURERS PART NUMBERRKL520C
    • COLORBlack/White
    • POLES AND WIRES2 Pole, 3 Wires
    • AMPERAGE20
    • TYPEConnector
    • PACKAGE QUANTITY10
    • BRANDCentury Wire & Cable
    • NEMAL5-20C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!