Contactor Panels
Weight Range (Lbs)
Length
Width
Height
Price
Number of Poles
8 pole
Coil Voltage
277 VAC V
Enclosure Type
NEMA 3R
Height
10-1/2 in
GE CR463L20AJA20A0 Lighting Contactor Panel w/Nema 3R Enclosure, 30A, 2 pole (2)NO, 120V
Number of Poles
(2) 2-NO
Coil Voltage
120 VAC V
Enclosure Type
NEMA 3R
Full Load Amps
30 FLA
GE CR463L60AJA Lighting Contactor Panel w/Enclosure Type Open, 30A, 6 pole (6)NO, 120V
Number of Poles
(6) 6-NO
Coil Voltage
120 VAC V
Enclosure Type
OPEN
Full Load Amps
30 FLA
GE CR463L90AJA10A0 Lighting Contactor Panel w/NEMA 1 Enclosure, 30A, 9 pole (9)NO, 120V
Number of Poles
(9) 9-NO
Coil Voltage
120 VAC V
Enclosure Type
NEMA 1
Full Load Amps
30 FLA
GE CR463L60AJA20A0 Lighting Contactor Panel w/Nema 3R Enclosure, 30A, 6 pole (6)NO, 120V
Number of Poles
(6) 6-NO
Coil Voltage
120 VAC V
Enclosure Type
NEMA 3R
Full Load Amps
30 FLA
GE CR463L80AJA10A0 Lighting Contactor Panel w/NEMA 1 Enclosure, 30A, 8 pole (8)NO, 120V
Number of Poles
(8) 8-NO
Coil Voltage
120 VAC V
Enclosure Type
NEMA 1
Full Load Amps
30 FLA