Take 15% off your entire order!

Offer applied at checkout

+

Leviton ODC0S-I7W Ceiling Mount Self-Contained Occupancy Sensor, 277VAC, White

Leviton ODC0S-I7W Ceiling Mount Self-Contained Occupancy Sensor, 277VAC, White

Item #: WBB455357

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $93.95

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton ODC0S-I7W Ceiling Mount Self-Contained Occupancy Sensor, 2700VA FL

Leviton's self-contained passive infrared ceiling occupancy sensor is the cost-effective choice for commercial and institutional installations, where installation of the recessed ceiling unit is difficult, inconvenient or costly. Available in 120V, 220V and 277V versions, the ODC0S-I is ideal for storage areas, small bathrooms, copy rooms, mop/sink closets or small spaces without wall switches.
  • Sensor and switching relay in one unit
  • 360 degrees field of view with approximately 530 sq. ft. of coverage when mounted at 8 ft.
  • Adjustable Delayed OFF time setting between 20 seconds and 15 minutes allows custom adjustment for maximum savings
  • LED indicator light flashes when sensor detects motion, to verify power placement and function of sensor at installation
  • Segmented Fresnel lens contains 79 segments for optimum sensitivity and detection performance

Product Specifications

  • BRANDLeviton®
  • MANUFACTURERS PART NUMBERODC0S-I7W
  • VOLTAGE277V
  • MOUNTCeiling
  • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
  • SENSORPIR
  • PPC24
  • COLORWhite
  • GRADECommercial
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    occupancy sensor
    Your review:
    This item performs extremely well in large rooms.
Product Q & A

There are no questions for this product.

Popular item in this category

Leviton ODC0S-I1W Ceiling Mount Self-Contained Occupancy Sensor, 120VAC, White

Item #: B455349

Not Yet Rated

Ships same day.

$93.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton ODC0S-I7W Ceiling Mount Self-Contained Occupancy Sensor, 277VAC, White

Leviton ODC0S-I7W Ceiling Mount Self-Contained Occupancy Sensor, 277VAC, White

Item #: WBB455357

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Leviton ODC0S-I7W Ceiling Mount Self-Contained Occupancy Sensor, 277VAC, White
    Leviton ODC0S-I7W Ceiling Mount Self-Contained Occupancy Sensor, 277VAC, White
    Leviton ODC0S-I7W Ceiling Mount Self-Contained Occupancy Sensor, 277VAC, White
    Leviton ODC0S-I7W Ceiling Mount Self-Contained Occupancy Sensor, 277VAC, White
    Leviton ODC0S-I7W Ceiling Mount Self-Contained Occupancy Sensor, 277VAC, White
    Leviton ODC0S-I7W Ceiling Mount Self-Contained Occupancy Sensor, 277VAC, White
    Leviton ODC0S-I7W Ceiling Mount Self-Contained Occupancy Sensor, 277VAC, White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant