Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lithonia Lighting

Model # :WBB442358

MPN #: CM PDT 10

Lithonia CM PDT 10 Extended Range 360&176; Sensor - Ceiling Mount Dual Technology (Pdt)

Product Description
Intended Use:
Extended Range Sensor

Features:
Patented Dual Technology with PIR / Microphonics Detection, 360° Coverage, Push-Button Programmable, Adjustable Time Delay, 100 Hr Lamp Burn-in Timer, Green LED Indicator

Listings:
UL and CUL Listed

Construction:
Sensors with Passive Dual Technology (PDT) first see motion using Passive Infrared (PIR) and then engage Microphonics to hear sounds that indicate continued occupancy. This patented technology uses Automatic Gain Control (AGC) to dynamically self adapt a sensor to its environment by filtering out constant background noise and detecting only noises typical of human activity.

Optics:
Patented Dual Technology with PIR / Microphonics Detection

Electrical:
The sensor is powered with 12 to 24 VAC/VDC and typically operates with a PP20 or MP20 Power Pack; enabling complete 20 Amp circuits to be controlled.

Installation:
Place the sensor along the entrance door wall to prevent it from viewing out into the hallway, ensuring the sensor can view the entire room from this position.

PRICE
$145.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.5 in
Depth2-1/2 in
Height4-1/2 in

Product Details

Mounting LocationCeiling
Made in the USAYes
Package Quantity1
Manufacturers Part NumberCM PDT 10
SensorExtended Range 360 °
BrandLithonia Lighting