Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leica LINO L2+ 180 Degree Cross Line Laser, 783711
See all 12 items in product family

Leica LINO L2+ 180 Degree Cross Line Laser, 783711

Item #: WBB454208

Sold By: globalindustrial.com

Available on or around 05/10/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 299.00
Product Information
Customer Review
Product Q&A
Leica LINO L2+ 180 Degree Cross Line Laser, 783711

The line laser for perfect alignment.

With Leica Linos everything is plumb and perfectly aligned. Leica Linos project line or points with absolute precision. The time-consuming and tedious techniques of drawing lines and marking points are things of the past.

Spirit levels and string lines have had their day. Leica Linos have taken over, e.g. for very conveniently transferring reference points from one wall to another on the opposite side of the room, or for ensuring that tile joints in walls and floors meet up accurately.

The Leica Linos' Pulse function is not just and energy-saving mode: it also allows you to locate the laser lines using a laser detector, even in very bright lighting conditions. A serioes of acoustic signals from the detector indicates the precise position of the laser beam plane.

  • Self leveling: Leica Linos automatically compensate for minor angular misalignments by leveling themselves over a range of ±4ۦ. So you can avoid errors
  • Proven Optics: Top quality optics and proven Power Range Technology™ ensure that the projected laser lines and points are highly visible and accurate
  • Simple Operation: With only two buttons, Leica Linos are simple and intuitive to use
  • Features a 180° Cross Line Laser

Product Specifications

    • LEVELING ACCURACY± 1/16", ± 1.5mm
    • SELF LEVELING RANGE4° ± 0,5°
    • MANUFACTURERS PART NUMBER783711
    • MEASURING_RANGEUp to 50' or 15m (dependent on lighting conditions)
    • LASER CLASS2
    • RANGE WITH DETECTORup to 100', 30m
    • BRANDLeica

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!