Johnson Level 40-0912 Self-Leveling Cross-Line Laser Level

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Johnson Level 40-0912 Self-Leveling Cross-Line Laser Level

Item #: WBB455848

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $154.88 Save up to 26%
Price: $ 114.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Self-Leveling Cross-Line Laser Level

Features:

  • 360° graduated base allows angle layout
  • Interior horizontal and vertical layout
  • Emits cross line lasers
  • Self-leveling within ± 6°Locking mechanism protects inner pendulum during transportation
Includes: Self-leveling cross line laser level, 3 "AAA" alkaline batteries, instruction manual with warranty card and soft-sided carrying case

Product Specifications

    • SELF LEVELING RANGE±6°
    • MAXIMUM OUTPUT POWER5mW
    • CENTRAL SCREW THREAD5/8"-11
    • BATTERY LIFEApproximately 12 hours continuous use
    • ACCURACY±1/4"/35ft. (±.6mm/1m)
    • BRANDJohnson Level
    • WORKING TEMP14°F to 113°F (-10°C to +45°C)
    • INTERIOR RANGEUp to 100' (30m) depending on light conditions
    • WAVELENGTH635nm±10nm (Red)
    • LEVELING METHODSelf-Leveling (Pendulum)
    • LIMITED WARRANTY1 Year
    • EXTERIOR RANGE--
    • LASER CLASSClass IIIa
    • MANUFACTURER'S PART NUMBER40-0912
    • WEIGHT1.2lbs. (0.54Kg)
    • POWER SOURCE3 "AAA" alkaline batteries (included)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!