Fowler 54-422-450-1 Mini-Mag Protractor
See all 16 items in product family

Fowler 54-422-450-1 Mini-Mag Protractor

Item #: WBB228455

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 63.95
Product Information
Customer Review
Product Q&A
Accessories
Fowler® Mini-Mag Protractor

The mini-MAG Protractor provides instant 360° digital inclination display of any angle with the additional unique feature of embedded magnets on two sides which make it ideal for a variety of measurements.
  • Embedded magnets with 35lb. pull.
  • Measuring range: 360° (4 x 90°)
  • Resolution: .05°
  • Accuracy: ±.2°
  • Repeatability: .05°
  • Voltage: Standard 9V battery (250 hrs.)

Product Specifications

    • COLOR FINISHBlack
    • DESCRIPTIONMini-Mag Protractor
    • CONSTRUCTIONAluminum
    • RANGE360°
    • ACCURACY+/-.2°
    • BRANDFowler

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!