Parts & Accessories
Availability
Brand
Special Price
Type
Price
Related Products
Standard Ignition Turn Signal Switch Repair Kit Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished ...
Extech SDL800 Vibration Meter/Datalogger with SD card. The Extech SDL800 Vibration Meter/Datalogger features a wide frequency range of 10Hz to 1kHz with a remote vibration sensor with magnetic adapter on 47.2(1.2m) cable. Stores 99 readings manually and 20M readings via 2G SD card.
The Triplett 3388 Fox & Hound HotWire is a live circuit tracing kit for both 120VAC and 220VAC circuits. It includes the versatile Fox HotWire Tone Generator (Toner) and the high performance Hound HotWire Inductive Amplifier (Probe). The Fox HotWire is powered by a 9 volt battery for Low Voltage tracing or it can be powered by the High Voltage line it is toning. It can generate multiple tones (Pulse or Warble), provides a visual and audible continuity test, and integrates our own True Trace and TripLatch tests while providing overload protection up to 250 VAC. The Hound HotWire is a ...
Extech HD350 Pitot tube and anemometer diff manometer Large LCD display with backlighting. Zero function for offset correction or measurement. Store/Recall up to 99 readings in each mode. USB port includes software.
This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, and includes special accessories to make you even more productive on the job. This kit will save over 15% compared with the individual price of all the accessories. Plus you'll be working with the most trusted tools in the world. Includes: 87V Industrial Multimeter TL224 SureGrip™ Insulated Test Leads AC220 SureGrip™ Alligator Clips TL238 SureGrip™ Test Probes ToolPak™ Magnetic Meter Hanging Kit 80BK-A DMM Temperature Probe C35 Soft Carrying Case 9V battery (installed)