Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent 4076RD1S 18AWG 2C Solid Shielded Tin, Copper Drain Fire Alarm Cable FPLR 1000Ft Spool Red
See all 47 items in product family

Convergent 4076RD1S 18AWG 2C Solid Shielded Tin, Copper Drain Fire Alarm Cable FPLR 1000Ft Spool Red

Item #: WBB504245

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 137.95
Product Information
Customer Review
Product Q&A
18AWG 2C Solid Shielded Tin, Copper Drain Fire Alarm Cable FPLR 1,000 Ft. Spool Red

Description
  • PVC fillers as required
  • PVC insulation
  • ASTM bare copper
  • Overall PVC jacket
  • Twisted pair or cabled construction
  • Polyester binders as required
  • Overall shield 100% coverage of aluminum polyester foil with tinned copper drain wire
Ratings
  • (UL) or (ETL)us Listed
  • NEC Type FPLR
  • Meets 300 volt requirement as specified in Article 760 of the NEC
Indoor Applications
  • Audio circuits
  • Control circuits
  • Initiating circuits
  • Notification circuits

Product Specifications

    • NUMBER OF CONDUCTORS2 Conductor
    • COLORRed
    • INSULATIONPolyvinyl Chloride
    • GUAGE/CONDUCTOR18 AWG Bare Copper
    • INSULATION THICKNESS0.010 in. (0.254 mm.) Nominal
    • WEIGHT LBS/1000FT19 Lbs.
    • BRANDCCT
    • JACKET THICKNESS0.015 in. (0.381 mm.) Nominal
    • SHIELDAluminum/Polyester Tape (100 Percent Coverage)
    • MANUFACTURERS PART NUMBER4076RD1S
    • NOMINAL OUTSIDE DIAMETER (IN.)0.155 in. (3.937 mm.) Nominal
    • STRANDINGSolid
    • DRAINSolid Tin Copper
    • JACKET TYPEPolyvinyl Chloride

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed