Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent 1030GY1S 22AWG 2C Stranded Shielded Control Cable CMR 1,000 Ft. Spool Gray
See all 231 items in product family

Convergent 1030GY1S 22AWG 2C Stranded Shielded Control Cable CMR 1,000 Ft. Spool Gray

Item #: WBB504125

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 100.95
Product Information
Customer Review
Product Q&A
22AWG 2C Stranded Shielded Control Cable CMR 1,000 Ft. Spool Gray

Description
  • PVC fillers as required
  • PVC insulation
  • ASTM bare copper
  • ASTM tinned copper
  • Overall PVC jacket
  • Cabled construction
  • Short overall twist lengths
  • Overall shield 100% coverage of aluminum polyester foil with TC drain wire.
  • Polyester binders as required
Ratings
  • (UL)-C(UL) Listed or (ETL)us-c(ETL)us Listed
  • NEC Type CMR
  • Meets 300 volt requirements as specified in Article 800 and 725 of the NEC
Indoor Applications
  • Security Systems
  • Background Music
  • Intercom Systems
  • Power-Limited Control Circuits
  • Sound and Audio

Product Specifications

    • COLORGrey
    • INSULATIONPolyvinyl Chloride.
    • SHIELDAluminum/Polyester, 100 Percent coverage (aluminum side out)
    • GUAGE/CONDUCTOR22AWG stranded bare copper.
    • MANUFACTURERS PART NUMBER1030GY1S
    • COLOR CODEBlack, Natural
    • NOMINAL OUTSIDE DIAMETER (IN.)0.124 in.
    • DRAINStranded Tin Copper
    • JACKET TYPEPolyvinyl Chloride.
    • BRANDCCT

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

The worst spooling cable in history!!!!

Your review: the cable itself is great, but in all my life of pulling cable I have never seen a box of cable spool so badly. the cable was just thrown into a box that was way too big for it. the cable was tossed all over the box during shipping and therefore was tangled all over itself upon arrival. it would not spool at all at the beginning and i had to cut off and sacrifice almost 50 feet of the tangled cable just to get the cable to start to spool!!!! we generally pull 6-8 runs of the this cable at a time, and I would honestly say that if i were to have to pull multiple runs of this particular cable at the same time, that would my biggest nightmare! i would rather sort out my Mom's giant box of knitting balls than even try to spool cable out of one of those boxes. The PM team has reached out to the customer to see if they could be of assistance in this matter.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed