Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS CF240-01-24 26/24 PVC Data Cable, Continuous Flex Data, Shielded, Oil/Flame Resistant
See all 38 items in product family

IGUS CF240-01-24 26/24 PVC Data Cable, Continuous Flex Data, Shielded, Oil/Flame Resistant

Item #: WBB497062

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price $ 2.43 per Foot length.
Qty length width Price
ft 0 ft N/A
Product Information
Customer Review
Product Q&A
26/24 PVC Data Cable, Cont. Flex Data, Min. Bend Radius for Flex 12 x OD, Oil/Flame Resistant

Features:

  • PVC Chainflex cable, shielded, oil-resistant, flame-retardant. Typical applications include storage and retrieval units for high bay warehouses, machine tools, quick handling, indoor cranes, etc.
  • VFD
  • For high mechanical load requirements
  • Preferably indoor applications with outdoor acceptable for tempatures greater than +41F (+5C)
  • For freely suspended and gliding applications up to 328ft (100m)

Product Specifications

    • GAUGE26
    • COLORGray
    • ITEMCable
    • TYPEPVC Data Cable
    • DISTRIBUTOR PART NUMBERCF240-01-24
    • TRADE NAMEigus Chainflex Cable
    • WEIGHT LBS/1000FT77
    • MAXIMUM AMPS AT 30° C1.0A
    • CONDUCTOR24
    • MAXIMUM VOLTAGE300V
    • DESCRIPTION/SPECIAL FEATURESMinimum Bend Radius for Flexing 12 x OD, Oil Resistant, Flame Resistant
    • NOMINAL OUTSIDE DIAMETER (IN.)0.37
    • TEMP. RANGE (F)+23°F to +158°F
    • CABLE TYPEContinuous Flexing Data
    • JACKET TYPEPVC
    • STANDARDScRUus AWM 2464CE
    • BRANDChainflex
    • COLOR CODE1. White 2.Brown 3. Green 4. Yellow 5. Grey 6. Pink 7. Blue 8. Red 9. Black 10.
    • MANUFACTURERS PART NUMBERCF240-01-24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!